Zoro Homepage

MPG306F=(MSPG) SW PUSHBUTTON

  • Mfr # 5-1437567-6

  • Zoro # G100966210


product price: $29.49
/ea
Sold in multiples of 3 for $88.47

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Dust Proof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437567-6
Zoro #
G100966210
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.315 in
Bushing Thread Size
15/32
Thread Size
15/32-32 UNS-2A
Cap Diameter
.354 in
Cap Height
.138 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Dust Proof
No
Actuator Style
Cap - Supplied
Ganged
No
Product Type
Switch
Tactile
No
Illuminated
No
Switch Contact Plating Material
Silver Clad with Gold Flash
Switch Type
Pushbutton
Low Profile
No
Case Material
Thermoset
ESD Grounding Terminal
Without
Snap Action
Without
Configuration (Pole-Throw)
Three Pole - Double Throw
Number of Actuators
Single
Bushing Style
Threaded
Mounting Type
Panel
Process Sealed
No
Actuator Force
590 to 1224 g, 20.8 to 43.18 oz
Support Bracket
Without
Temperature Rating
Standard
Actuator Profile
Extended
Actuator Material
Phenol Resin
Contact Base Material
Silver Clad Copper
Contact Current Rating
6 A
Operating Function
Momentary
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.