Zoro Homepage

MSB0.80PL19ASY120FL - 10 -TY

  • Mfr # 1658017-3

  • Zoro # G001066989


product price: $30.49
/ea
Sold in multiples of 2 for $60.98

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
18.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658017-3
Zoro #
G001066989
UPC #
-
Country of Origin
China

Dimensions

Height
18.36 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Number of Rows
2
Terminal Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
120
Terminal Type
Surface Mount
Contact Finish
Select Gold Plated
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Current Rating
1.25 A; 9.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.