This item is Discontinued.

Te Connectivity MSB0.80RC-ASY120FL GP F -TR 6-1658043-3

MSB0.80RC-ASY120FL GP F -TR (Discontinued)

  • Mfr # 6-1658043-3
  • Zoro # G001068709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1658043-3
Zoro #
G001068709
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
125V AC
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Number of Contacts
120
Number of Rows
2
Connection Material
Phosphor Bronze
Current Rating
1.25 A; 9.5 A
Contact Finish
Select Gold Flash
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.