Zoro Homepage

Non-Flanged, General Purpose Relay, 25 A, Bifurcated Terminal

  • Mfr # 3-1618274-0

  • Zoro # G800973372


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Non-Flanged
Electrical Connection
Bifurcated Terminal
Coil Voltage
115V DC
Current Rating
25 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1618274-0
Zoro #
G800973372
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Non-Flanged
Electrical Connection
Bifurcated Terminal
Coil Voltage
115V DC
Current Rating
25 A
Contact Form
SPDT
Contact Rating (DC)
25 A @ 8 kVDC
Power Switching
No
Contact Current Rating
25 A
Coil Resistance
6000 Ω
Contact Voltage Rating
8 kVDC
RF Rated
No
Voltage (Max)
50000 VDC, 35000 VDC, 25000 VDC, 20000 VDC, 30000 VDC, 70000 VDC, 8000 VDC, 1800 VDC, 10000 VDC, 5000 VDC, 12000 VDC, 2200 VDC, 15000 VDC, 7500 VDC, 3500 VDC
High Voltage Connection (Coil)
Turret Terminals
Contact Arrangement
1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O, 1 Form A, SPST-NO, 1 NO
Economizer
Without
Relay Type
High Voltage

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.