
Non-Flanged, General Purpose Relay, 25 A, Tab
Mfr # 6-1618239-6
Zoro # G505865293
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Non-Flanged
Electrical Connection
Tab
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1618239-6
Zoro #
G505865293
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Non-Flanged
Electrical Connection
Tab
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPST
Contact Rating (DC)
25 A @ 5 kVDC
High Voltage Connection (Coil)
Bus Wires
Voltage (Max)
7500 VDC, 2200 VDC, 30000 VDC, 10000 VDC, 5000 VDC, 8000 VDC, 35000 VDC, 12000 VDC, 50000 VDC, 25000 VDC, 1800 VDC, 20000 VDC, 70000 VDC, 3500 VDC, 15000 VDC
Relay Type
High Voltage
RF Rated
Yes
Economizer
Without
Coil Resistance
290 Ω
Contact Arrangement
1 Form P, SPST-Latching, 1 Latching
Contact Current Rating
25 A
Contact Voltage Rating
5 kVDC
Power Switching
No, Yes, Make Only
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.