Zoro Homepage

Non-Flanged, Power Relay, 25 A, Turret Terminal

  • Mfr # 2-1618274-9

  • Zoro # G005865809


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Non-Flanged
Electrical Connection
Turret Terminal
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1618274-9
Zoro #
G005865809
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Non-Flanged
Electrical Connection
Turret Terminal
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPDT
Contact Rating (DC)
25 A @ 8 kV
Contact Rating
25 A
Coil Resistance
335 Ω
Contact Voltage Rating
8 kVDC

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 26.5Vdc (Coil), 25A (Contact), 8Vdc (Contact), Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.