
Osm-Bnc, Panel Mount, Panel Mount, Male-Female, Plug-Jack
Mfr # 1053786-1
Zoro # G505783306
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Type
Straight
Maximum Operating Temperature
125 Degrees C
Material
Brass, Stainless Steel
Application
Power, Signal
Connection Material
Beryllium Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053786-1
Zoro #
G505783306
UPC #
-
Country of Origin
United States
Details
Item
Adapter
Type
Straight
Maximum Operating Temperature
125 Degrees C
Material
Brass, Stainless Steel
Application
Power, Signal
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Max. Temp.
125°C
Number of Contacts
1
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.