
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W28-XQ1A-4
Zoro #
G216388029
UPC #
-
Country of Origin
Unknown
Details
Amps
4A
Circuit Breaker Actuator
Push To Reset
Terminal Connection
Straight Quick Connect Tab
Number of Poles
1
Circuit Breaker Mounting Style
Snap-In Panel Mount
AC Voltage Rating
250V AC
DC Voltage Rating
32V DC
Trip Type
Series Trip
Item
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.