Zoro Homepage

PACE 34POS 100X200 W/SCOOPS

  • Mfr # 7-119791-0

  • Zoro # G701070460


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Max. Temp.
85°C
Height
0.645 in
Color
Black
Material
Glass-Filled Polyester
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-119791-0
Zoro #
G701070460
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.645 in

Details

Item
Connector
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyester
Connector Type
Plug
Connection Material
Phosphor Bronze
Current Rating
3 A
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Tin Plated
Contact Type
Pin
Number of Rows
2
Terminal Finish
Matte Tin Plated
Number of Contacts
34
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.