Zoro Homepage

Panel Mount, Bracket, Power Relay, 30 A, Quick Connect, Solder

  • Mfr # 8-1393114-4

  • Zoro # G505866498


product price: $54.69
/ea
Sold in multiples of 2 for $109.38

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393114-4
Zoro #
G505866498
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
30 A
Contact Rating (AC)
30 A @ 240V AC
Contact Rating (DC)
30 A @ 28V DC
Number of Poles
1
Contact Material
AgCdO
Power Consumption - Relay
2.9VA
Features
UL Coil Insulation Class B
Contact Rating
30 A
Contact Voltage Rating
240 VAC
Coil Resistance
1700 Ω
Dielectric Voltage
3750 Vrms Adjacent Contacts; 3750 V Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Breaking Current
30 A
Coil Type
Monostable, AC
Contact Limiting Short-Time Current
30 A
Operating Temp. Range
-45 to 45°C
Protection Category
RTI
Contact Limiting Making Current
30 A
Contact Limiting Continuous Current
30 A
Switching Current
300mA @ 12V

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 2700Mw (Coil), 30A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.