Zoro Homepage

Panel Mount, Power Relay, 10 A, 4 Pins, Solder

  • Mfr # 1-1393100-6

  • Zoro # G705865994


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
24V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393100-6
Zoro #
G705865994
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Number of Poles
4
Features
Mechanically Latching
Power Consumption - Relay
2500 mW
Coil Resistance
230 Ω
Operating Temp. Range
-45 to 85°C
Contact Voltage Rating
120 VAC
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Short-Time Current
10A
Protection Category
RT0
Coil Type
Monostable, DC
Switching Current
300mA @ 12V
Contact Limiting Making Current
10A
Contact Rating
0.416666666666667A
Contact Limiting Continuous Current
10A
Contact Limiting Breaking Current
10A

Description

Power/Signal Relay, 4Pdt, Latched, 0.104A (Coil), 24Vdc (Coil), 2700Mw (Coil), Dc Input, Ac Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.