Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Power Relay, 10 A, 5 Pins, Solder

  • Mfr # 3-1393100-6

  • Zoro # G105865952


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
5
Coil Voltage
24V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393100-6
Zoro #
G105865952
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
5
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Features
Mechanically Latching
Number of Poles
5
Power Consumption - Relay
2500 mW
Contact Limiting Continuous Current
10A
Contact Voltage Rating
120 VAC
Contact Rating
0.416666666666667A
Contact Limiting Making Current
10A
Protection Category
RTI
Contact Limiting Short-Time Current
10A
Operating Temp. Range
-45 to 85°C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 500 Vrms Open Contacts
Switching Current
300mA @ 12V
Coil Type
Monostable, DC
Coil Resistance
230 Ω
Contact Limiting Breaking Current
10A

Description

Power/Signal Relay, 5Pdt, Latched, 0.113A (Coil), 24Vdc (Coil), 2700Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.