
Panel Mount, Power Relay, 10 A, Solder
Mfr # 4-1393099-3
Zoro # G505866146
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1393099-3
Zoro #
G505866146
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Features
UL Coil Insulation Class B
Power Consumption - Relay
1200 mW
Number of Poles
2
Coil Resistance
120 Ω
Protection Category
RT0
Contact Limiting Short-Time Current
10A
Operating Temp. Range
-45 to 85°C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Current
300mA @ 12V
Coil Type
Monostable, DC
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Contact Rating
0.416666666666667A
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Description
Power/Signal Relay, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), Dc Input, Ac Output, Through Hole-Straight Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.