Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Power Relay, 10 A, Solder

  • Mfr # 7-1393099-3

  • Zoro # G805866037


product price: $69.15
/ea
Sold in multiples of 2 for $138.30

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393099-3
Zoro #
G805866037
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
Power Consumption - Relay
2.1VA
Contact Material
Ag
Features
UL Coil Insulation Class B
Number of Poles
1
Switching Current
100mA @ 12V
Protection Category
RT0
Contact Rating
0.416666666666667A
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Coil Resistance
2250 Ω
Coil Type
Monostable, AC
Operating Temp. Range
-45 to 70°C
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.