Zoro Homepage

Panel Mount, Power Relay, 500 A, Coil Lead

  • Mfr # 3-1618394-1

  • Zoro # G605866121


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Coil Lead
Coil Voltage
12V DC
Current Rating
500 A
Contact Form
SPST-Latching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1618394-1
Zoro #
G605866121
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Coil Lead
Coil Voltage
12V DC
Current Rating
500 A
Contact Form
SPST-Latching
Contact Rating
500A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.