
PCB CONTACT CU/AG R/A 45A SHOR
Mfr # 1744340-2
Zoro # G001068051
product price: $1.29
/eaSold in multiples of 150 for $193.50
Key Features
Max. Temp.
125°C
Application
Power
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Contact Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744340-2
Zoro #
G001068051
UPC #
-
Country of Origin
United States
Details
Max. Temp.
125°C
Application
Power
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
45 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.