Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 5 A, PCB

  • Mfr # 1-1393219-5

  • Zoro # G800973242


product price: $4.75
/ea
Sold in multiples of 25 for $118.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393219-5
Zoro #
G800973242
UPC #
-
Country of Origin
Czechia

Dimensions

Length
20 mm [ .787 in ]
Width
10 mm [ .394 in ]
Height
10 mm [ .394 in ]

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Material
AgNi90/10
Contact Switching Voltage (Max) (VAC)
400
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Insulation Initial Resistance (MΩ)
10000000
Coil Resistance (Ω)
2725
Contact Voltage Rating (VAC)
250
Contact Arrangement
1 Form C (CO)
Contact Limiting Continuous Current (A)
5
Contact Limiting Breaking Current (A)
5
Contact Current Rating (A)
5
Insulation Creepage Between Contact and Coil
4 mm [ .157 in ]
Insulation Clearance Between Contact and Coil
3.2 mm [ .126 in ]
Contact Limiting Short-Time Current (A)
5
Coil Power Rating Class
200 to 300 mW
Environmental Category of Protection
RTII
Contact Plating Material
Gold
Contact Limiting Making Current (A)
5
Environmental Ambient Temperature Class
70 to 85°C
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Coil Power Rating (DC) (mW)
211
Insulation Creepage Class
3 to 5.5mm
Insulation Special Features
Tracking Index of Relay Base PTI250
Contact Number of Poles
1
Insulation Clearance Class
2.5 to 4mm
Contact Current Class
2 to 5 A, Less Than 16A
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.