
PCB, PCB Relay, 1 A, Long Lead
Mfr # 1617139-3
Zoro # G600973299
product price: $75.45
/eaSold in multiples of 3 for $226.35
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617139-3
Zoro #
G600973299
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Coil Polarity Protection Diode
Without
Contact Current Rating
1A
Transistor Driver
Without
Contact Current Class
Low Level to 1 A
Coil Resistance
1560 Ω
Actuating System
DC
Coil Suppression Diode
With
Input Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Vibration
30G's, 10 to 3000Hz
MOSFET Driver
Without
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Shock
75G's, 6ms
Coil Power Rating (DC)
450 mW
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.