Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity PCB, PCB Relay, 1:00 AM, PC Pins 1617149-8

PCB, PCB Relay, 1:00 AM, PC Pins (Discontinued)

  • Mfr # 1617149-8
  • Zoro # G305930764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617149-8
Zoro #
G305930764
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
26.5 VDC
Current Rating
1:00 AM
Contact Form
DPDT
Coil Magnetic System
Non-Polarized, Monostable
Shock
75G's, 6ms
Coil Suppression Diode
Without
Transistor Driver
Without
Coil Polarity Protection Diode
Without
Input Voltage
14 VDC
Contact Current Rating
1A
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-65 to 125°C
Actuating System
DC
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Pin Configuration
.175" Diameter Mounting Pad
MOSFET Driver
Without
Coil Resistance
3200 Ω
Coil Power Rating (DC)
219 mW
Contact Switching Voltage (Max)
28
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Contact Current Class
Low Level to 1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.