Zoro Homepage

PCB, Power Relay, 1 A, Long Lead

  • Mfr # 1-1617146-6

  • Zoro # G205866095


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617146-6
Zoro #
G205866095
UPC #
-
Country of Origin
India

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
Contact Rating (DC)
1 A @ 28V DC
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
500 mW
Coil Resistance
50 Ω
Operating Temp. Range
-65 to 125°C
Contact Rating
1A
Coil Type
Non-Polarized, Monostable

Description

Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.1A (Coil), 5Vdc (Coil), 500Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.