Zoro Homepage

PCB, Power Relay, 1 A, Long Lead

  • Mfr # 1617108-8

  • Zoro # G700973823


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Actuating System
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617108-8
Zoro #
G700973823
UPC #
-
Country of Origin
India

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
12V DC
Current Rating
1 A
Actuating System
DC
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Contact Current Class
Low Level to 1 A
Shock
30G's, 6ms
Pin Configuration
.2 x .3" Spreader Pad
Operating Temperature Range
-55 to 85°C
MOSFET Driver
Without
Coil Resistance
390 Ω
Coil Power Rating (DC)
369 mW
Coil Suppression Diode
Without
Vibration
10G's, 10 to 500Hz
Coil Magnetic System
Non-Polarized, Monostable
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
12 VDC
Contact Current Rating
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.