
PCB, Power Relay, 1 A, Pin
Mfr # 3-1617808-8
Zoro # G405865966
product price: $21.19
/eaSold in multiples of 4 for $84.76
Key Features
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1617808-8
Zoro #
G405865966
UPC #
-
Country of Origin
Unknown
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Power Consumption - Relay
450 mW
Features
Hermetically Sealed Enclosure
Coil Type
Non-Polarized, Monostable
Coil Resistance
1560 Ω
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 26.5Vdc (Coil), 450Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.