This item is Discontinued.

Te Connectivity PCB, Power Relay, 1 A, Pin 9-1617600-7

PCB, Power Relay, 1 A, Pin (Discontinued)

  • Mfr # 9-1617600-7
  • Zoro # G005866677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1617600-7
Zoro #
G005866677
UPC #
-
Country of Origin
Unknown

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
219 mW
Switching Voltage
28V
Coil Resistance
3200 Ω
Contact Rating
1A
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C

Description

Power/Signal Relay, 2 Form C, Dpdt-Co, 26.5Vdc (Coil), 219Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.