Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 16 A, 1 Pins, PCB

  • Mfr # 2158100-8

  • Zoro # G905866180


product price: $1.99
/ea
Sold in multiples of 60 for $119.40

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
6V DC
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2158100-8
Zoro #
G905866180
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
29 x 12.7 x 15.7 mm

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
6V DC
Current Rating
16 A
Contact Rating (DC)
16 A @ 300V DC
Contact Material
AgNi
Number of Poles
1
Power Consumption - Relay
0.53W
Features
UL Coil Insulation Class F; Single Contact
Contact Limiting Making Current
16 A
Operating Temp. Range
-20 to 70°C
Contact Voltage Rating
250 VAC, 300 VDC
Contact Limiting Continuous Current
16 A
Switching Voltage
400 VAC, 300 VDC
Switching Current
100mA @ 12V
Contact Limiting Short-Time Current
30 A
Coil Type
Monostable, DC
Coil Resistance
67 Ω
Protection Category
RTII
Dielectric Voltage
5000 V Contacts & Coil
Insulation Creepage
10 mm
Contact Rating
16 A
Contact Limiting Breaking Current
16 A

Description

Power/Signal Relay, 1 Form C, 0.09A (Coil), 6Vdc (Coil), 530Mw (Coil), 16A (Contact), 300Vdc (Contact), Dc Input, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.