Zoro Homepage

PCB, Power Relay, 16 A, PCB, Quick Connect

  • Mfr # 6-1415536-7

  • Zoro # G205865920


product price: $13.15
/ea
Sold in multiples of 20 for $263.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB, Quick Connect
Coil Voltage
24V DC
Current Rating
16 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415536-7
Zoro #
G205865920
UPC #
-
Country of Origin
Czechia

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB, Quick Connect
Coil Voltage
24V DC
Current Rating
16 A
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Material
AgNi
Power Consumption - Relay
360 mW
Coil Resistance
1600 Ω
Contact Limiting Making Current
25A
Contact Limiting Short-Time Current
16A
Protection Category
RTII
Contact Rating
16A
Contact Limiting Continuous Current
16A
Insulation Creepage
8 mm [ .315 in ]
Coil Type
Monostable, DC
Operating Temp. Range
105 to 125°C
Contact Voltage Rating
250V AC
Contact Limiting Breaking Current
16A
Insulation Clearance
8 mm [ .315 in ]
Switching Voltage
400V AC
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.015A (Coil), 24Vdc (Coil), 360Mw (Coil), 16A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.