Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 16 A, PCB, Quick Connect

  • Mfr # 7-1415517-1

  • Zoro # G105866140


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Mounting Style
PCB
Electrical Connection
PCB, Quick Connect
Coil Voltage
12V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415517-1
Zoro #
G105866140
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB, Quick Connect
Coil Voltage
12V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Contact Limiting Continuous Current
16A
Coil Resistance
360 Ω
Contact Limiting Making Current
25A
Contact Voltage Rating
250V AC
Switching Voltage
400V AC
Contact Rating
16A
Protection Category
RTII
Operating Temp. Range
70 to 85°C
Switching Current
500mA @ 12V
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
16A
Insulation Clearance
8 mm [ .315 in ]
Insulation Creepage
8 mm [ .315 in ]
Coil Type
Monostable, DC
Contact Limiting Breaking Current
16A

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.033A (Coil), 12Vdc (Coil), 400Mw (Coil), 16A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.