Zoro Homepage

PCB, Power Relay, 2 A, 4 Pins, Solder

  • Mfr # 5-1393817-4

  • Zoro # G305866254


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
48V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393817-4
Zoro #
G305866254
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
48V AC
Current Rating
2 A
Contact Material
Ag
Power Consumption - Relay
288 mW
Number of Poles
4
Features
Standard Type
Contact Voltage Rating
125 VAC [ 150 VDC ]
Contact Limiting Breaking Current
2A
Switching Voltage
125 VAC [ 150 VDC ]
Contact Limiting Short-Time Current
2A
Coil Resistance
2400 Ω
Operating Temp. Range
-40 to 70 °C
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Open Contacts
Protection Category
RTI
Contact Rating
2A
Contact Limiting Continuous Current
2A
Coil Type
Bistable, 2 Coils, Polarized
Contact Limiting Making Current
2A

Description

Power/Signal Relay, 4 Form C, 4Pdt, Latched, 0.024A (Coil), 150Vdc (Coil), 288Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.