Zoro Homepage

PCB, Power Relay, 2 A, 4, Plug-in, Solder

  • Mfr # 4-1393808-9

  • Zoro # G805865948


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
5V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393808-9
Zoro #
G805865948
UPC #
-
Country of Origin
Switzerland

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
5V AC
Current Rating
2 A
Contact Rating (AC)
1.25 A @ 125V AC
Contact Rating (DC)
2 A @ 150V DC
Power Consumption - Relay
32 mW
Features
Standard Type
Contact Material
AgNi
Number of Poles
4
Contact Limiting Making Current
2A
Switching Voltage
125 VAC [ 150 VDC ]
Coil Type
Monostable, DC
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Coil Resistance
220 Ω
Contact Limiting Breaking Current
2A
Contact Limiting Short-Time Current
2A
Operating Temp. Range
-40 to 70 °C
Contact Rating
1.25A
Contact Limiting Continuous Current
2A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Protection Category
RTI

Description

Power/Signal Relay, 1 Form C, 4Pdt, Momentary, 0.054A (Coil), 150Vdc (Coil), 654Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.