This item is Discontinued.

Te Connectivity PCB, Power Relay, 2:00 AM, Through Hole 4-1393810-8

PCB, Power Relay, 2:00 AM, Through Hole (Discontinued)

  • Mfr # 4-1393810-8
  • Zoro # G105865860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393810-8
Zoro #
G105865860
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
2:00 AM
Contact Form
2 Form C (CO)
Features
Earth Terminal; Standard Type
Power Consumption - Relay
450 mW
Item - Relay
Cradle N Relay
Number of Poles
4
Contact Material
AgNi
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Switching Voltage
125 VAC [ 150 VDC ]
Contact Limiting Making Current
2A
Contact Limiting Continuous Current
2A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Protection Category
RTI
Coil Type
Monostable, DC
Operating Temp. Range
-40 to 70 °C
Contact Limiting Short-Time Current
2A
Coil Resistance
5800 Ω
Contact Limiting Breaking Current
2A
Contact Rating
2A

Description

Power/Signal Relay, 2 Form C, 150Vdc (Coil), 450Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.