
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1393215-1
Zoro #
G005866028
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 250V AC
Contact Material
AgNi0.15
Power Consumption - Relay
480 mW
Number of Poles
1
Contact Voltage Rating
250 VAC
Insulation Clearance
2.5 to 4 mm
Contact Rating
0.208333333333333A
Switching Voltage
400 VAC
Protection Category
RTIII
Insulation Creepage
3 to 5.5 mm
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.02A (Coil), 24Vdc (Coil), 480Mw (Coil), 5A (Contact), Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.