Zoro Homepage

PCB, Power Relay, 5 A, PCB

  • Mfr # 7-1393215-5

  • Zoro # G605866251


product price: $17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393215-5
Zoro #
G605866251
UPC #
-
Country of Origin
Czechia

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 250V AC
Number of Poles
1
Contact Material
AgNi0.15
Power Consumption - Relay
480 mW
Features
UL Coil Insulation Class B
Coil Resistance
1200 Ω
Insulation Clearance
2.5 to 4 mm
Insulation Creepage
3 to 5.5 mm
Protection Category
RTIII
Contact Rating
0.208333333333333A
Coil Type
Monostable, DC
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.02A (Coil), 24Vdc (Coil), 480Mw (Coil), 5A (Contact), Dc Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.