Zoro Homepage

PCB, Power Relay, 5 A, Solder

  • Mfr # 4-1393808-7

  • Zoro # G705866106


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Solder
Coil Voltage
24V AC
Current Rating
5 A
Contact Rating (AC)
1.25 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393808-7
Zoro #
G705866106
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Solder
Coil Voltage
24V AC
Current Rating
5 A
Contact Rating (AC)
1.25 A @ 250V AC
Power Consumption - Relay
34 mW
Contact Material
AgNi
Number of Poles
2
Features
Earth Terminal, Silver-Plated Terminals; Standard Type
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
5A
Coil Type
Monostable, DC
Contact Limiting Continuous Current
5A
Coil Resistance
150 Ω
Protection Category
RTI
Contact Voltage Rating
250 VAC [ 250 VDC ]
Operating Temp. Range
-40 to 70 °C
Contact Limiting Short-Time Current
5A
Switching Voltage
250 VAC [ 250 VDC ]
Contact Limiting Making Current
5A
Contact Rating
1.25A

Description

Power/Signal Relay, 1 Form C, Dpdt, Momentary, 0.065A (Coil), 250Vdc (Coil), 34Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.