Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 5 A, Through Hole

  • Mfr # 7-1393810-5

  • Zoro # G705865918


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393810-5
Zoro #
G705865918
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V AC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Contact Rating (DC)
5A @ 250V DC
Number of Poles
2
Features
Earth Terminal; Standard Type
Contact Material
Ag
Power Consumption - Relay
450 mW
Contact Rating
5A
Contact Limiting Making Current
5A
Coil Resistance
890 Ω
Contact Limiting Breaking Current
5A
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
5A
Coil Type
Monostable, DC
Switching Voltage
250 VAC [ 250 VDC ]
Protection Category
RTI
Contact Voltage Rating
250 VAC [ 250 VDC ]
Contact Limiting Short-Time Current
5A
Operating Temp. Range
-40 to 70 °C

Description

Power/Signal Relay, Dpdt, Momentary, 0.027A (Coil), 250Vdc (Coil), 647Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.