Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 8 A, 6 Pins, PCB

  • Mfr # 6-1415017-1

  • Zoro # G805865993


product price: $29.65
/ea
Sold in multiples of 6 for $177.90

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
6
Coil Voltage
18V DC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415017-1
Zoro #
G805865993
UPC #
-
Country of Origin
Czechia

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
6
Coil Voltage
18V DC
Current Rating
8 A
Features
Force Guided Contacts
Power Consumption - Relay
1200 mW
Number of Poles
6
Contact Material
AgSnO2
Coil Resistance
270 Ω
Insulation Clearance
.217 in
Insulation Creepage
.217 in
Contact Limiting Making Current
8A
Switching Voltage
400 VAC
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Continuous Current
8A
Contact Voltage Rating
250 VAC
Contact Limiting Short-Time Current
8A
Operating Temp. Range
-25 to 70°C
Coil Type
Monostable, DC
Switching Current
10mA @ 5V
Protection Category
RTIII
Contact Limiting Breaking Current
8A
Contact Rating
0.333333333333333A

Description

Power/Signal Relay, 3 Form A,B, 6Pst, Momentary, 0.067A (Coil), 18Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input, Random, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.