Zoro Homepage

PCB, Socket, Power Relay, 12 A, 1, PCB, Plug-in

  • Mfr # 2-1419108-7

  • Zoro # G705865826


product price: $5.49
/ea
Sold in multiples of 20 for $109.80

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
12V DC
Current Rating
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419108-7
Zoro #
G705865826
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
12V DC
Current Rating
12 A
Contact Material
AgNi90/10
Number of Poles
1
Features
UL Coil Insulation Class F
Power Consumption - Relay
400 mW
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
0A
Protection Category
RTIII
Insulation Creepage
.394 in
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Contact Limiting Continuous Current
12A
Contact Limiting Making Current
25 A
Operating Temp. Range
85°C
Contact Limiting Breaking Current
12A
Insulation Clearance
.394 in
Contact Voltage Rating
250 VAC
Coil Resistance
360 Ω

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.033A (Coil), 12Vdc (Coil), 400Mw (Coil), 12A (Contact), Dc Input, Random, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.