Zoro Homepage

PCB, Socket, Power Relay, 16 A, PCB, Plug-in

  • Mfr # 1393240-4

  • Zoro # G205866279


product price: $6.45
/ea
Sold in multiples of 13 for $83.85

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393240-4
Zoro #
G205866279
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Contact Material
AgNi90/10
Power Consumption - Relay
0.76VA
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Limiting Making Current
30 A
Insulation Clearance
.394 in
Contact Limiting Continuous Current
16 A
Coil Resistance
350 Ω
Contact Voltage Rating
250 VAC
Contact Limiting Breaking Current
16 A
Protection Category
RTII
Insulation Creepage
.394 in
Contact Rating
16 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400 VAC
Coil Type
Monostable, AC
Operating Temp. Range
70°C

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 760Mw (Coil), 16A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.