Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 16 A, PCB, Plug-in

  • Mfr # 1415900-7

  • Zoro # G805866174


product price: $3.69
/ea
Sold in multiples of 60 for $221.40

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415900-7
Zoro #
G805866174
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Features
UL Coil Insulation Class F; Bifurcated/Twin Contacts
Power Consumption - Relay
400 mW
Number of Poles
1
Contact Material
AgNi90/10
Contact Voltage Rating
250V AC
Insulation Clearance
10 mm [ .394 in ]
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
70 to 85°C
Insulation Creepage
10 mm [ .394 in ]
Coil Resistance
1440 Ω
Contact Limiting Breaking Current
16A
Coil Type
Monostable, DC
Contact Limiting Continuous Current
16A
Contact Rating
16A
Contact Limiting Making Current
16A
Protection Category
RTII
Contact Limiting Short-Time Current
16A
Switching Voltage
400V AC

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.017A (Coil), 24Vdc (Coil), 400Mw (Coil), 16A (Contact), Dc Input, Random, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.