Zoro Homepage

PCB, Socket, Power Relay, 16 A, PCB, Plug-in

  • Mfr # 7-1393239-5

  • Zoro # G005865793


product price: $7.45
/ea
Sold in multiples of 12 for $89.40

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393239-5
Zoro #
G005865793
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Contact Material
AgSnO
Number of Poles
1
Features
UL Coil Insulation Class F
Power Consumption - Relay
400 mW
Insulation Clearance
10 mm [ .394 in ]
Protection Category
RTII
Contact Limiting Continuous Current
16A
Contact Limiting Breaking Current
16A
Contact Voltage Rating
250V AC
Contact Rating
16A
Contact Limiting Making Current
30A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400V AC
Insulation Creepage
10 mm [ .394 in ]
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
16A
Coil Type
Monostable, DC
Coil Resistance
1440 Ω

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.017A (Coil), 24Vdc (Coil), 400Mw (Coil), 16A (Contact), Dc Input, Random, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.