
Fork Terminal, #10 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red
Mfr # 52931
Zoro # G200975709
product price: $0.83
/eaSold in multiples of 93 for $77.19
Key Features
Terminal Shape
Fork
Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52931
Zoro #
G200975709
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#10
Barrel Inside Dia.
0.128 in
Overall Length
0.908 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.