
Pin, .058 Diameter, Phospher Bronze, Press Fit, Loose Piece, P.C. Contact
Mfr # 60874-1
Zoro # G805900120
product price: $0.20
/eaSold in multiples of 1100 for $220.00
Key Features
Terminal Type
Receptacle Pin
Application
Printed Circuit Board
Max. Temp.
221 Degrees F
Connection Type
Through Hole
Terminal Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60874-1
Zoro #
G805900120
UPC #
-
Country of Origin
United States
Details
Terminal Type
Receptacle Pin
Application
Printed Circuit Board
Max. Temp.
221 Degrees F
Connection Type
Through Hole
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Mounting Type
Stud Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.