
PIN .125 TERMINAL REC 22-18 AWG BR
Mfr # 63381-1
Zoro # G900927565
product price: $0.30
/eaSold in multiples of 5000 for $1,500.00
Key Features
Maximum Wire Size
0.8 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63381-1
Zoro #
G900927565
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
0.8 mm²
Minimum Wire Size
0.3 mm²
Overall Length
0.635 in
Barrel Inside Dia.
0.04 in
Details
Item
Pin Terminal
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
Wire Type
Discrete Wire
Terminal Orientation
Straight
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.