Zoro Homepage

Pin assy 60 psn tin lead Mezalok

  • Mfr # 2102079-1

  • Zoro # G101064618


product price: $31.89
/ea
Sold in multiples of 230 for $7,334.70

Key Features

For Use With
Socket Housing
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Height
9.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102079-1
Zoro #
G101064618
UPC #
-
Country of Origin
United States

Dimensions

Height
9.15 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
For Use With
Socket Housing
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Material
Liquid Crystal Polymer
Color
Natural
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Contact Type
Pin
Terminal Type
Surface Mount - Solder Ball
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Number of Contacts
60
Number of Rows
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.