Zoro Homepage

Pin & Socket Connectors 12P Umnl V0 Plug Hsg Brown

  • Mfr # 1-350735-1

  • Zoro # G905783074


product price: $0.76
/ea
Sold in multiples of 250 for $190.00

Key Features

Color
Brown
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350735-1
Zoro #
G905783074
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Brown
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Application
Power, Signal
Max. Temp.
105°C
Terminal Type
Crimp
Number of Contacts
12
Standards
CSA Certified; UL Recognized
Max. Voltage
600V AC
Contact Type
Pin
For Use With
Universal MATE-N-LOK Cap or Header
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.