
PIN STRAIGHT SIZE 8 AMPLIMITE
Mfr # 5-228618-2
Zoro # G501026810
product price: $37.39
/eaSold in multiples of 3 for $112.17
Key Features
Contact Type
Pin
Contact Mating Area Plating Thickness
30 to 55 µin
Mating Contact Retention
Without
Impedance Options
Non-Matched
Dielectric Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-228618-2
Zoro #
G501026810
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Mating Area Plating Thickness
30 to 55 µin
Outer Shell Plating Thickness
30 µin
Contact Size
8
Details
Contact Type
Pin
Mating Contact Retention
Without
Impedance Options
Non-Matched
Dielectric Material
PTFE
Ferrule Material
Brass
Product Type
Contact
Center Contact Material
Beryllium Copper
Connector & Contact Terminates To
Wire & Cable
Cable Type
RG 187, RG 179A, RG 187A, RG 179B, RG 179
Ferrule Plating Material
Tin
Center Contact Plating Material
Gold
Connector Type
Coaxial Contacts
Body Style
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.