Zoro Homepage

Pin Terminal, 14 AWG, Nylon Insulated, Blue

  • Mfr # 8-165172-1

  • Zoro # G501034716


product price: $1.29
/ea
Sold in multiples of 95 for $122.55

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Seam
Closed Barrel
Overall Length
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-165172-1
Zoro #
G501034716
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Overall Length
0.93 in
Pin Length
0.39 in

Details

Item
Pin Terminal
Insulation Color
Blue
Insulation Type
Nylon
Seam
Closed Barrel
Wire Type
Regular Wire
Insulation Dia
0.169 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.