Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 110 REC 24-20 AWG 0.25 X 10.4 PTBR 175412-1

PL 110 REC 24-20 AWG 0.25 X 10.4 PTBR (Discontinued)

  • Mfr # 175412-1
  • Zoro # G301009587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175412-1
Zoro #
G301009587
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
24 - 20 AWG
Wire Insulation Diameter (Max)
2.62 mm
Receptacle Stock Thickness
.01 in
Accepts Wire Insulation Diameter Range
.04 - .07 in

Details

Terminal Type
Receptacle
Contact Base Material
Brass
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Terminates To
Wire & Cable
Plating Material
Pre-Tin
Barrel Type
Open
Wire Insulation Support
With
Operating Temperature Range
-40 221 °F
Fully Insulated
No
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.