Zoro Homepage

PL 250 REC TERMINAL 24-20 AWG PTPB

  • Mfr # 928909-5

  • Zoro # G700926577


product price: $0.21
/ea
Sold in multiples of 1500 for $315.00

Key Features

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Range
24 to 20 AWG
Standards
UL Rating
Connection Type
F-Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928909-5
Zoro #
G700926577
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.88 in

Details

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Range
24 to 20 AWG
Standards
UL Rating
Connection Type
F-Crimp
Connection Material
Brass
Seam
Open
Terminal Type
Receptacle
Wire Type
Stranded, FLK
Contact Plating Material
Pre-Tin
Insulation Dia
0.039 to 0.063 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.