
PL 250 TERMINAL REC 0.5-1.5 MM2 PHBZ
Mfr # 160759-2
Zoro # G800927481
product price: $0.24
/eaSold in multiples of 1500 for $360.00
Key Features
Insulation Type
Non-Insulated
Wire Range
20 to 15 AWG
Overall Length
0.88 in
Seam
Open
Terminal Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160759-2
Zoro #
G800927481
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.88 in
Details
Insulation Type
Non-Insulated
Wire Range
20 to 15 AWG
Seam
Open
Terminal Type
Receptacle
Connection Material
Phosphor Bronze
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Features
Wire Insulation Support
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.09 to 0.13 in
Contact Plating Material
Unplated
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.