
PL 2P HOUSING PA 6.6 ZYTEL 101 BLACK
Mfr # 926716-1
Zoro # G900957081
product price: $0.66
/eaSold in multiples of 132 for $87.12
Key Features
Color
Black
Material
Polyamide
Terminal Type
Receptacle
Insulated
No
Connector Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926716-1
Zoro #
G900957081
UPC #
-
Country of Origin
Austria
Details
Item
Terminal Housing
Color
Black
Material
Polyamide
Terminal Type
Receptacle
Insulated
No
Connector Terminates To
Wire & Cable
Number of Contacts
2
Flammability Rating
UL 94 V-2
Hole Center to Center
9.7 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.