Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Pl 312 Flag Rec 20-18Awg 0.32X24.9 Ptpbr 900318-1

Pl 312 Flag Rec 20-18Awg 0.32X24.9 Ptpbr (Discontinued)

  • Mfr # 900318-1
  • Zoro # G105900516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900318-1
Zoro #
G105900516
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.72 in

Details

Item
Receptacle
Insulation Type
Non-Insulated
Standards
UL Rating
Features
Wire Insulation Support
Connection Material
Brass
Max. Temp.
221 Degrees F
Wire Range
20 to 18 AWG
Seam
Open
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.063 to 0.091 in
Contact Plating Material
Pre-Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.